Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 1/8 In, 24VDC
Mfr # SY5120-5DZ-01T
Zoro # G5244985
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.61
- Pipe Size 1/8 in
Product Information
- Brand Smc
- MFR # SY5120-5DZ-01T
- Zoro # G5244985
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Overall Length | 4 1/2 in |
Overall Width | 2 in |
Overall Height | 1 in |
Pilot Port Size | 1/8 in NPTF |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.61 |
Max. CFM - Valves | 0.9 cfm |
Operational Pressure Range | 22 to 100 psi |
CFM | 0.9 |
Standards | CE |
Body Style | Manifold |
Shifting Technology | Solenoid |
Pilot Pressure | 22 |
Pressure Range | 22 to 100 psi |
Actuator/Return | Solenoid/Spring |
Air Valve Type | 5-Way, 2-Position |
Electrical Connections | DIN Terminal With Connector |
Power Consumption | 0.45 W |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/8 in, Max. CFM - Valves 0.9 cfm, Operational Pressure Range 22 to 100 psi, Body Style Manifold, Pilot Port Size 1/8 in NPTF, Pilot Pressure 22, Coefficient of Volume 0.61, DIN Terminal With Connector Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.45 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Semi-Rotary Drive DRVS-16-180-P (DRVS-16-180-P)
- REELCRAFT Reel, Hose, 1000 PSI (CA33118 L)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP68X 1 3/8 (2VP68X 1 3/8)
- TAP MAGIC Cutting Oil, Protap, 12 oz, Aerosol (30012PL)
- SMC Valve, Dbl Solenoid, 5 Port, 2 Position (SY5345-5FU)
- SMC Valve, 5000Size, Dbl Solenoid, 5Port, 24VDC (SY5401-5NZ1)
- SMC Valve, Sngl, 5 Port, 2 Position, 24VDC, 5/32" (SY3120-5LOZ-N3-F2)
- SMC Solenoid Air Control Valve, 24VDC (VFR3100-5FZ)
- SMC Valve, 3000 Size, 5 Port, 2 Position, 24VDC (SY3140-5FU-Q)
- SMC Valve, 5000Size, Base Mnt, 5 Port, 24VDC (SY5140R-5LOU-Q)
- SMC Pneumatic Solenoid Valve 0.7mpa (SY5300-5U1)
- Smc Solenoid Air Control Valves