Shop All Vacuum Parts
Smc
Single Solenoid Air Valve, 3 Position
Mfr # SY5440-5DZ
Zoro # G7307399
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number SY5440-5DZ
- Includes Center Exhaust, Din Connector, RC Thread
- Fits Brand SMC
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Series SY
Product Information
- Brand Smc
- MFR # SY5440-5DZ
- Zoro # G7307399
- Country of Origin Japan
- Category Vacuum Parts
Details
Item | Single Solenoid Air Valve, 3 Position |
For Use With Mfr. Model Number | SY5440-5DZ |
Includes | Center Exhaust, Din Connector, RC Thread |
Fits Brand | SMC |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Series | SY |
Standards | RoHS Compliant |
Compatible with Manufacturer Part Number | SY5440-5DZ |
Compatible with Brand | SMC |
Product Type | Solenoid Valve |
Description
Single Solenoid Air Valve, 3 Position, Series SY, Product Type Solenoid Valve, Compatible with Manufacturer Part Number SY5440-5DZ, Compatible with Series Not Applicable, Compatible with Brand SMC, Includes Center Exhaust, Din Connector, RC Thread, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Doodlebug„¢ Heavy Duty Scrubbing Pad , Brown, 20 Pads - 8541 (70071567872)
- MILWAUKEE TOOL Vacuum Hose 1-1/4 for 0880-20 (inside) (14-37-0105)
- HARPER 14" Brush Head, No Bumper (686614)
- DIVERSEY Towels & Wipes, White, 160 Wipes, Unscented, 4 PK (5627427)
- SMC 25Mm 0.8Bar 398Mm Rodless Cylinder (MYC25G-398)
- SMC Precision Air Regulator (IR3010-04G-A)
- SMC Tie Rod Air Cylinder, 2" Stroke (NCDA1B150-0200)
- SMC Booster Regulator, 1/4" NPT Port (VBA10A-T02G-Z)
- SMC Precision Slide Table, 50mm Stroke (MXQ25-50C)
- SMC Silencer, 1/4" RC Thread (AN15-02)
- HELIX SUSPENSION BRAKES & STEERING Helix Suspension Brakes & Steering 55231 0.56-26 x 0.75 in. DD Screw Style U Joint Assembly Set (55231)
- Smc Vacuum Parts