Shop All Vacuum Parts
Smc
Silencer, 1/4" NPT Thread
Mfr # AN15-N02
Zoro # G7307539
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Fits Brand SMC
- Air Inlet Type NPT
- Overall Length 32 mm
- Maximum Operating Pressure 1 MPa
Product Information
- Brand Smc
- MFR # AN15-N02
- Zoro # G7307539
- Country of Origin Japan
- Category Vacuum Parts
Dimensions
Overall Length | 32 mm |
Width Across Flats | 14 mm |
Hex Size | 14 mm |
Outside Diameter | 16 mm |
Air Inlet Size | 1/4 in |
Details
Item | Exhaust Silencer Mist Eliminator |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
For Use With Mfr. Model Number | AN15-N02 |
Fits Brand | SMC |
Air Inlet Type | NPT |
Maximum Operating Pressure | 1 MPa |
Number of Air Inlets | 1 |
Maximum Flow Rate | 35.3 cfm |
Maximum Operating Temperature | 60 Degrees C |
Weight | 2.5 g |
Noise Reduction Rating | 30 dB |
Air Inlet Gender | Male |
For Fluid Type | Compressed Air |
Minimum Operating Temperature | -10 Degrees C |
Description
Exhaust Silencer Mist Eliminator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Air Inlet Gender Male, Maximum Flow Rate 35.3 cfm, Hex Size 14 mm, Maximum Operating Pressure 1 MPa, Minimum Operating Temperature -10 Degrees C, Maximum Operating Temperature 60 Degrees C, Noise Reduction Rating 30 dB, For Fluid Type Compressed Air, Number of Air Inlets 1, Outside Diameter 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS GLASS CLEANER -EA 24 OZ (MGG-8224)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- MIDWEST RAKE Seal Coat Squeegee, 30", 82" Alum Handle (76812)
- PROTOCHEM LABORATORIES Cucumber Melon Non-Splash Enzyme Urinal Screen, 2lbs., PK10 (PC-158CM)
- SMC Silencer, 1/4" RC Thread (AN15-02)
- SMC Booster Regulator, 1/4" NPT Port (VBA10A-T02G-Z)
- SMC Single Solenoid Air Valve, 3 Position (SY5440-5DZ)
- SMC Air Filter, Mist Separator and Regulator (AC40C-03G-V-B)
- SMC Mist Separator, 3/8" NPT Port (AM250C-N03)
- SMC Precision Air Regulator (IR2000-02BG-A)
- GLOBAL INDUSTRIAL Replacement 13' Hose For Cat C16V Wet/Dry Vacuum 641759 (CRP1024)
- Smc Vacuum Parts