Shop All Rotary Actuators
Smc
Rotary Actuator, 180 Deg, 63mm Bore
Mfr # CDRB1BW63-180S
Zoro # G2590813
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vane Style
- Rotation Angle (Deg.) 180 Degrees
- Torque (In.-Lbs.) 141.61 in-lb/102 psi
- Bore 63 mm
- Cushion Type Rubber Bumper
Product Information
- Brand Smc
- MFR # CDRB1BW63-180S
- Zoro # G2590813
- UPC # 190735635858
- Country of Origin Japan
- Category Rotary Actuators
Dimensions
Keyway Length | 25 mm |
Height | 82 mm |
Key Height with Shaft | 17 mm |
Length | 98 mm |
Width | 80 mm |
Dimension B | 80 mm |
Port Size | 1/8 in Rc |
Dimension C | 82 mm |
Shaft Dia. | 15 mm |
Shaft Length | 45 mm |
Inlet Size | 1/8 in |
Overall Width | 82 mm |
Overall Height | 98 mm |
Bore Diameter | 63 mm |
Overall Length | 159 mm |
Shaft Diameter | 15 mm |
Keyway Depth | 5 mm |
Keyway Width | 5 mm |
Details
Description
Rotary Actuator, Actuator Style Vane, Maximum Output Torque 22.5 N-m, Rotation Angle 180 Degrees , Bore Diameter 63 mm, Maximum Operating Pressure 1 MPa, Shaft Diameter 15 mm, Shaft Length 45 mm, Inlet Size 1/8 in, Air Inlet Type BSPT, Cushion Type Rubber Bumper, Magnetic Piston Magnetic Piston, Maximum Operating Temperature 60 Degrees C, Minimum Operating Pressure 0.15 MPa, Minimum Operating Temperature 5 Degrees C, Standards RoHS Compliant, For Fluid Type Air, Piston Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/2 Inch Industrial Steel Coupler Plug x 1/2 Inch Female NPT, PK 6 (CPH880-D6)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11N, Neoprene (11N)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Compact Double Acting (5YCU0)
- LOC-LINE Rectangular Nozzle, 6 x 3 1/2In, PK10 (89224)
- JOHNSON CONTROLS P70Ab-2C Spst Pressure Control (P70AB-2C)
- FIREYE Euvs4 Ultraviolet Self Check (EUVS4)
- FESTO Semi-Rotary Drive DRVS-16-180-P (DRVS-16-180-P)
- FESTO Semi-Rotary Drive DRVS-32-180-P (DRVS-32-180-P)
- HONEYWELL F76S1031 1-1/4" Water Filter (F76S1031)
- HONEYWELL Pv200 Powerventtm Air (PV200)
- HONEYWELL Ms4120F1204 120V Fast-Acting (MS4120F120)
- Smc Rotary Actuators