Shop All Cylinder Position Sensors
Smc
Rotary Actuator, 180 Deg, 100mm Bore
Mfr # CRB1BW100-180S
Zoro # G1536674
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Type Carbon Steel
- Port Size 1/4 in Rc
- Key Height with Shaft 28 mm
- Powertrain Material Carbon Steel
- Length 140 mm
Product Information
- Brand Smc
- MFR # CRB1BW100-180S
- Zoro # G1536674
- UPC # 190735635797
- Country of Origin Japan
- Category Cylinder Position Sensors
Dimensions
Port Size | 1/4 in Rc |
Key Height with Shaft | 28 mm |
Length | 140 mm |
Dimension C | 125 mm |
Height | 125 mm |
Shaft Length | 30 mm |
Dimension B | 103 mm |
Shaft Dia. | 25 mm |
Keyway Length | 40 mm |
Width | 103 mm |
Keyway Depth | 7 mm |
Bore Diameter | 100 mm |
Inlet Size | 1/8 in |
Overall Length | 198 mm |
Shaft Diameter | 24.9 mm |
Keyway Width | 7 mm |
Overall Height | 140 mm |
Overall Width | 125 mm |
Description
Rotary Actuator, Actuator Style Vane, Maximum Output Torque 75 N-m, Rotation Angle 180 Degrees , Bore Diameter 100 mm, Maximum Operating Pressure 1 MPa, Shaft Diameter 24.9 mm, Shaft Length 30 mm, Inlet Size 1/8 in, Air Inlet Type BSPT, Cushion Type Rubber Bumper, Magnetic Piston Non-Magnetic Piston, Weight 3.88 kg, Maximum Operating Temperature 60 Degrees C, Minimum Operating Pressure 0.15 MPa, Minimum Operating Temperature 5 Degrees C, Standards RoHS Compliant, For Fluid Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-5/8-12 (2021-20-20S)
- ZEP White Slide, Food Grde Grease, 14 Oz., PK10 (301401)
- MARATHON 48 1Ph 1/2Hp 1100Rpm 1/2In 115V-Ac Ac Motor (048A11T177)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6206 NSL)
- SMC Rotary Actuator, 270 Deg, 50mm Bore (CRB1BW50-270S)
- SMC Rotary Actuator Table, Size 30 (MSQB30A)
- SMC Linear Guide Air Gripper, Parallel (MHZ2-20D)
- SMC Press Switch, Reed Switch Type, 0.1-0.6Mpa (IS10-N01-6)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-Y7P)
- SMC Reed 2 Wire Direct, 24VDC, 100VAC, LED, 0.5m (D-A93)
- FESTO Connecting Cable NEBS-L1G4-K-2.5-LE4 (NEBS-L1G4-K-2.5-LE4)
- Smc Cylinder Position Sensors