Shop All Cylinder Position Sensors
Smc
Rotary Actuator, 180 Deg, 100mm Bore
Mfr # CDRB1BW100-180S
Zoro # G1426467
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vane Style
- Rotation Angle (Deg.) 180 Degrees
- Operating Temp. Range 40 Degrees to 140 Degrees F
- Height 125 mm
- Housing Material Aluminum Alloy
Product Information
- Brand Smc
- MFR # CDRB1BW100-180S
- Zoro # G1426467
- UPC # 190735635919
- Country of Origin Japan
- Category Cylinder Position Sensors
Dimensions
Height | 125 mm |
Length | 140 mm |
Dimension C | 125 mm |
Key Height with Shaft | 28 mm |
Width | 103 mm |
Dimension B | 103 mm |
Shaft Length | 65 mm |
Keyway Length | 40 mm |
Port Size | 1/4 in Rc |
Shaft Dia. | 25 mm |
Bore Diameter | 100 mm |
Keyway Width | 7 mm |
Overall Height | 140 mm |
Overall Width | 125 mm |
Shaft Diameter | 25 mm |
Overall Length | 207 mm |
Inlet Size | 1/8 in |
Keyway Depth | 7 mm |
Description
Rotary Actuator, Actuator Style Vane, Maximum Output Torque 75 N-m, Rotation Angle 180 Degrees , Bore Diameter 100 mm, Maximum Operating Pressure 1 MPa, Shaft Diameter 25 mm, Shaft Length 65 mm, Inlet Size 1/8 in, Air Inlet Type BSPT, Cushion Type Rubber Bumper, Magnetic Piston Magnetic Piston, Maximum Operating Temperature 60 Degrees C, Minimum Operating Pressure 0.15 MPa, Minimum Operating Temperature 5 Degrees C, Standards RoHS Compliant, For Fluid Type Air, Piston Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 50mm, 8 Bolt (B121050)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 6221372850 / QUINCY (B1SA0001190)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" JIC Tube (0319-08)
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (30682-6-6)
- SMC Toggle Air Gripper, 2 Finger, 32mm Bore (MHT2-32DZ)
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PASAPC)
- SMC Rotary Table, Ext Shck, Size10, Basic Type (MSQB10H3)
- SMC Compact Air Gripper, Angular (MHC2-25D)
- SMC Rotary Actuator, 180 Deg, 50mm Bore (CDRB1BW50-180S)
- SMC Vanetype Actuator, 30mm Shaft, 90 Rotate (CDRB2BW30-90SZ)
- SMC Rotary Actuator Table, Size 30 (MSQB30A)
- Smc Cylinder Position Sensors