Shop All Vacuum Parts
Smc
Pressure Relief, 3Port Valve, Air Flows RT
Mfr # VHS40-N04B-RZ
Zoro # G7307426
original price:
$56.25
7% off
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand SMC
- Includes Aluminum Handle, NPT
- For Use With Mfr. Model Number VHS40-N04B-RZ
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Series VHS
Product Information
- Brand Smc
- MFR # VHS40-N04B-RZ
- Zoro # G7307426
- Country of Origin China
- Category Vacuum Parts
Details
Item | Pressure Relief, 3 Port Valve, Air Flows RT |
Fits Brand | SMC |
Includes | Aluminum Handle, NPT |
For Use With Mfr. Model Number | VHS40-N04B-RZ |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Series | VHS |
Standards | RoHS Compliant |
Compatible with Brand | SMC |
Compatible with Series | VHS20/30/40/50 |
Compatible with Manufacturer Part Number | VHS40-N04B-RZ |
Product Type | Pressure Relief Valve |
Description
Pressure Relief, 3 Port Valve, Air Flows RT, Series VHS, Product Type Pressure Relief Valve, Compatible with Manufacturer Part Number VHS40-N04B-RZ, Compatible with Series VHS20/30/40/50, Compatible with Brand SMC, Includes Aluminum Handle, NPT, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Scrubbing Pads, Fiber/Resin, 6 in x 9 in, 1/4 in H, Green, 20 Pack (MMM96)
- ASSOCIATED BAG Poly Bag Printed w/ BioHazard Symbol, Red, 24x24, 50/pk, 50PK (246106)
- TOOL White Electric Fabric Shaver With Brush (TO85325)
- FLOORSHELL SurfaceProtector, HvyDutyFloor, 38"x50 ft. (12385)
- SMC Precision Air Regulator (IR2000-02BG-A)
- SMC Super Mist Separator, 3/8" NPT Port (AME250C-N03)
- SMC Silencer, 1/4" RC Thread (AN15-02)
- SMC Pneumatic Rotary, Actuator Rack, Pinion (CDRA1BW30-180Z)
- SMC Booster Regulator, 3/8" RC Port (VBA20A-03GN)
- SMC Dual Rod Guided Cylinder, 35mm Stroke (CXSL10-35)
- NILFISK Liner, 19 gal., PK25 (01719000)
- Smc Vacuum Parts