Shop All Push On Hose Fittings
Smc
Plug, Tube 6mm, Brass and PBT
Mfr # KQ2P-06
Zoro # G0692054
original price:
$0.99
5% off
new price: $0.94
/ea
$0.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air
- Fitting Connection Type Tube Stem
- Specific Fitting Shape Plug
- Body Material Brass and Polybutylene
Product Information
- Brand Smc
- MFR # KQ2P-06
- Zoro # G0692054
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 6mm |
Overall Length | 35 mm |
Fitting Tube Size Outer Diameter | 6 mm |
Details
Max. Pressure | 145 psi |
Application | Air |
Fitting Connection Type | Tube Stem |
Specific Fitting Shape | Plug |
Body Material | Brass and Polybutylene |
Basic Material | Plastic/Metal Combination |
Fittings Sub-Category | Plugs |
Item | Plug |
Color | White |
Connection Type | Tube Stem |
Temp. Range | 23 Degrees to 140 Degrees F |
Stem OD | 6mm |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Fitting Material | PBT |
Maximum Operating Pressure | 145 psi |
System of Measurement | Metric |
Compatible Tube Material | Brass, Polybutylene |
Description
Plug, Application Air, Fitting Connection Type Tube Stem, Fitting Material PBT, Fitting Tube Size Outer Diameter 6 mm, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 35 mm, Specific Fitting Shape Plug, Color White, Compatible Tube Material Brass, Polybutylene, Minimum Operating Temperature 32 Degrees F, System of Measurement Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, B43/5L460, V-Belt 5/8 X 46 (B43/5L460)
- KROIL 13 Oz. Penetrant Original aka AeroKroil, Penetrating Oil Aerosol, Multipurpose, 12PK (KS132C)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (287258)
- BETA 1 FILTERS Spin-On replacement filter for 2013400204 / QUINCY (B1SO0049917)
- SMC Hex Socket Head Male Adapter, 10mm (KQ2S10-04AS)
- SMC Hex Socket Head Male Adapter, 6mm (KQ2S06-01AS)
- SMC Y Branch, 8mm, TubexMale BSPT (KQ2U08-03AS)
- SMC Plug, Tube 12mm, PBT (KQ2P-12)
- SMC Y Plug-In, 6mm, TubexPlug-In (KQ2U06-99A)
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT (KQ2LF06-03A)
- ZORO SELECT 90 Degrees Elbow Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (6AFK8)
- Smc Hose Fittings