Shop All Push On Hose Fittings
Smc
Plug, Tube 3/16 In
Mfr # KQ2P-05
Zoro # G3376414
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air
- Fitting Connection Type Tube Stem
- Specific Fitting Shape Plug
- Connection Type Tube Stem
Product Information
- Brand Smc
- MFR # KQ2P-05
- Zoro # G3376414
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/16 in |
Overall Length | 34 mm |
Fitting Tube Size Outer Diameter | 3/16 in |
Details
Max. Pressure | 145 psi |
Application | Air |
Fitting Connection Type | Tube Stem |
Specific Fitting Shape | Plug |
Item | Plug |
Connection Type | Tube Stem |
Stem OD | 3/16" |
Basic Material | Polybutylene Terephthalate |
Body Material | Polybutylene Terephthalate |
Temp. Range | 23 Degrees to 140 Degrees F |
Fittings Sub-Category | Plugs |
Color | Orange |
Fitting Material | PBT |
Minimum Operating Temperature | 32 Degrees F |
Compatible Tube Material | PBT |
System of Measurement | Imperial |
Maximum Operating Temperature | 140 Degrees F |
Maximum Operating Pressure | 145 psi |
Description
Plug, Application Air, Fitting Connection Type Tube Stem, Fitting Material PBT, Fitting Tube Size Outer Diameter 3/16 in, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 34 mm, Specific Fitting Shape Plug, Color Orange, Compatible Tube Material PBT, Minimum Operating Temperature 32 Degrees F, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 224" Outside Length, 3 1/2" Top Width, 5 Ribs (5/5V2240)
- ZORO SELECT QD Bushing, Series SK, Bore 1-7/8 In (SK178)
- MILLER FLUID POWER Hydraulic Cylinder, 10 in Stroke L (1HHV3B40010000)
- HERITAGE Drive Grease Fitting, 3/16" CS Z3 (H1728Z3)
- SMC 5/32" x 5/16" Tube SS Straight Union (KQG2H08-00)
- SMC Male Elbow, 45 Deg, 3/8 in., TubexMNPT (KQ2K11-36AS)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT (KQ2L07-01AS)
- SMC Male Run Tee, 5/16 in., TubexMale BSPT (KQ2Y09-03AS)
- SMC Female Adapter, 5/16 in., TubexFNPT (KQ2F09-36A)
- SMC Union Elbow, 90 Deg, 3/8 in, TubexMale BSPT (KQ2L11-03AS)
- COILHOSE PNEUMATICS Coilock Union Tee 1/4" OD (CO CL640404)
- Smc Hose Fittings