Shop All Push On Hose Fittings
Smc
Plug, Tube 1/4 In, Brass and PBT
Mfr # KQ2P-07
Zoro # G2422463
$0.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air
- Fitting Connection Type Tube Stem
- Specific Fitting Shape Plug
- Connection Type Tube Stem
Product Information
- Brand Smc
- MFR # KQ2P-07
- Zoro # G2422463
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size | 1/4 in |
Overall Length | 35 mm |
Fitting Tube Size Outer Diameter | 1/4 in |
Details
Max. Pressure | 145 psi |
Application | Air |
Fitting Connection Type | Tube Stem |
Specific Fitting Shape | Plug |
Connection Type | Tube Stem |
Body Material | Brass and Polybutylene |
Stem OD | 1/4" |
Fittings Sub-Category | Plugs |
Temp. Range | 23 Degrees to 140 Degrees F |
Item | Plug |
Color | Orange |
Basic Material | Plastic/Metal Combination |
Maximum Operating Pressure | 145 psi |
Fitting Material | PBT |
Compatible Tube Material | Brass, Polybutylene |
System of Measurement | Imperial |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Description
Plug, Application Air, Fitting Connection Type Tube Stem, Fitting Material PBT, Fitting Tube Size Outer Diameter 1/4 in, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 35 mm, Specific Fitting Shape Plug, Color Orange, Compatible Tube Material Brass, Polybutylene, Minimum Operating Temperature 32 Degrees F, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG DCS Series (with Fan and Shroud): 3.5-45 GPM, 11.73 L x 15.98 W x 4.84 Depth, SAE 12 Ports (258300)
- BRENNAN INDUSTRIES 08MFS-08FJS Straight (FS6402-08-08)
- SMC Bulkhead Union Elbow, 90 Deg, 10mm, Tube (KQ2LE10-00A)
- TRANSAIR Drop Bracket, For 25mm Tubing (6662 25 00)
- SMC Female Adapter, 5/16 in., TubexFNPT (KQ2F09-36A)
- SMC Male Run Tee, 12mm, TubexMale BSPT (KQ2Y12-03AS)
- SMC Female Adapter, 1/2 in., TubexFNPT (KQ2F13-37A)
- SMC Straight, 10mmx12mm, TubexTube (KQ2H10-12A)
- SMC Union Tee, 6mm, TubexTube (KQ2T06-00A)
- SMC Male Branch Tee, 3/16 in., TubexMale BSPT (KQ2T05-01AS)
- ZORO SELECT Straight Double Bolt or Band, 1 1/2 in Hose I.D, 1-1/2 in Thread (3LZ95)
- Smc Push On Hose Fittings