Shop All Push On Hose Fittings
Smc
Plug-In Reducing Elbow, 90 Deg, 6mmx8mm
Mfr # KQ2L06-08A
Zoro # G5001647
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards RoHS
- Color White
Product Information
- Brand Smc
- MFR # KQ2L06-08A
- Zoro # G5001647
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 6 x 8mm |
Overall Length | 24 3/16 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Description
Plug-In Reducing Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 24 3/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO DIE CASTING PULLEY 8X5/8"" (800A6)
- TRITAN Cottered Chain, Series Series 100, 10 ft. (100-1C X 10FT)
- PRIMEFIT I/M 6-Ball Coupler 1/4" x 1/4" Push On Hose Barb Brass (XIC1414PB6-B10-P)
- G.L. HUYETT Single, Split Collar, 1-3/4"x1x1/2"SS (SC1-1000-SS)
- SMC Male Run Tee, 1/2 in., TubexMale BSPT (KQ2Y13-04AS)
- SMC Bulkhead Union Elbow, 90 Deg, 4mm, Tube (KQ2LE04-00A)
- SMC Bulkhead Union Elbow, 90 Deg, 1/8 in. (KQ2LE01-00A)
- SMC Extended Male Elbow, 90 Deg, 1/8 in. (KQ2W01-34AS)
- SMC Extended Male Elbow, 90 Deg, 5/32 in. (KQ2W03-34AS)
- SMC Union Tee, 12mm, TubexTube (KQ2T12-00A)
- SMC Male Adapter, 3/8 in., TubexMale BSPT (KQ2H11-04AS)
- Smc Push On Hose Fittings