Shop All Push On Hose Fittings
Smc
Plug-In Reducing Elbow, 90 Deg, 1/4x3/8
Mfr # KQ2L07-11A
Zoro # G5049222
original price:
$2.79
14% off
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fittings Sub-Category Elbows
- Tube Size 1/4 in x 3/8 in
Product Information
- Brand Smc
- MFR # KQ2L07-11A
- Zoro # G5049222
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in x 3/8 in |
Pipe Size | 3/8 in |
Overall Length | 31 3/32 mm |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Description
Plug-In Reducing Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 31 3/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Urethane Spider, Tq 165 In-Lbs, JC26/MJC41 (JD26/41-98R)
- FESTO Solenoid Valve VZWF-B-L-M22C-N12-135-1P4-10-R1 (VZWF-B-L-M22C-N12-135-1P4-10-R1)
- BREWER MACHINE AND GEAR Base Mounted Tensioner, Large (GSL)
- BSC PREFERRED Belt, A/4L, 1/2 x 57in OC (A55/4L570)
- SMC 1/4" Male Run Tee, TubexMNPT (KQ2Y07-34AS)
- SMC Male Adapter, 6mm, TubexR(PT) (KQ2H06-M6A)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-36AS)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-04A)
- SMC Extended Male Elbow, 90 Deg, 3/16 in. (KQ2W05-34AS)
- SMC Plug-In Reducing Elbow, 90 Deg, 8mmx12mm (KQ2L08-12A)
- ZORO SELECT Barbed Hose Fitting, Straight, For 1 in Hose ID, Hose Barb x NPT, 1 in x 1 in, Brass, 6AFN7 (6AFN7)
- Smc Push On Hose Fittings