Shop All Push On Hose Fittings
Smc
Plug-In Reducer, 8mm, TubexPlug-In
Mfr # KQ2R08-10A
Zoro # G5047481
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Fittings Sub-Category Adapters
- Basic Material Plastic
Product Information
- Brand Smc
- MFR # KQ2R08-10A
- Zoro # G5047481
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 8mm |
Overall Length | 35 3/32 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Description
Plug-In Reducer, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Stem, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 35 3/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Sugar-Dissolving Lubricant, 15 oz. Trigger Spray Bottle, Mild (57716)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX 45 (6502-06-06)
- SPEEDAIRE Roller Assembly (6WA7475-4)
- DIXON Air King, FNPT End, 1" (GAM13)
- SMC Male Elbow, 45 Deg, 8mm, TubexMale BSPT (KQ2K08-01AS)
- SMC Male Branch Tee, 6mm, TubexMale BSPT (KQ2T06-01AS)
- SMC Female Elbow, 90 Deg, 6mm, TubexRc(PT) (KQ2LF06-M6A)
- SMC Union Elbow, 90 Deg, 1/4 in., TubexTube (KQ2L07-00A)
- SMC Plug-In Reducing Elbow, 90 Deg, 5/16x3/8 (KQ2L09-11A)
- SMC 10/32" x 5/32" Tube x UNF SS Male Adapter (KQG2H03-32)
- SMC Plug-In Reducer, 4mm, TubexPlug-In (KQ2R04-10A)
- Smc Hose Fittings