Shop All Push On Hose Fittings
Smc
Plug-In Reducer, 6mm, TubexPlug-In
Mfr # KQ2R06-12A
Zoro # G5047497
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Fittings Sub-Category Adapters
- Stem OD 12 mm
Product Information
- Brand Smc
- MFR # KQ2R06-12A
- Zoro # G5047497
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 6mm |
Overall Length | 35 11/16 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Description
Plug-In Reducer, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 35 11/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC XPA950 Metric V-Belt, 950mm Outside Length, 13mm Top Width, 1 Ribs (0367010055)
- ZORO SELECT 2" ID x 25 ft PVC Water Discharge Hose 150 PSI RD (45DU22)
- TITAN PRO Motor Dual Run Cap, 60/5MFD, 370-440V, Oval (TOCFD605)
- DDS Shaft Seal, SCV, 1.125in ID, Fluoro Rubber (31.7547.626.35SCV)
- SMC Male Run Tee, 12mm, TubexMale BSPT (KQ2Y12-02AS)
- SMC Extended Male Elbow, 90 Deg, 8mmTubexMale (KQ2W08-01AS)
- SMC Male Elbow, 45 Deg, 8mm, TubexMale BSPT (KQ2K08-01AS)
- SMC M5 x 51/64" x 1/4" Tube x Male SS Adapter (KQG2H06-M5)
- SMC Male Run Tee, 5/32 in., TubexMNPT (KQ2Y03-34AS)
- SMC Union Elbow, 90 Deg, 3/8 in, TubexMale BSPT (KQ2L11-04AS)
- SMC 1/2" Tube x MNPT SS Male Branch Tee (KQG2T13-N04S)
- Smc Push On Hose Fittings