Shop All Push On Hose Fittings
Smc
Plug-In Reducer, 3/16 in., TubexPlug-In
Mfr # KQ2R05-09A
Zoro # G4999531
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Stem OD 5/16 in
- Connection Type Push-to-Connect x Push-to-Connect
Product Information
- Brand Smc
- MFR # KQ2R05-09A
- Zoro # G4999531
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/16 in |
Overall Length | 33 13/32 mm |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Description
Plug-In Reducer, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 33 13/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring And Housed Units (GRA014RRB)
- SMC Valve, Base Mnt, 5 Port, 2 Position, 24VDC (SY5A00-5UF1)
- BALDOR-RELIANCE Brake AC Motor, 2 HP, 1755 rpm, 3-Phase (VEBM3558T-D)
- DYNABRADE Exhaust Cover, Non-Vacuum, Extreme, 59342 (59342)
- SMC Hex Socket Head Male Adapter, 5/32 in. (KQ2S03-32A)
- SMC Y Branch, 3/8 in., TubexMNPT (KQ2U11-35AS)
- SMC Y Plug-In, 12mm, TubexPlug-In (KQ2U12-99A)
- SMC 5/32" Tube 316 SS Straight Union (KQG2H04-00)
- SMC Plug, Tube 1/4 In, Brass and PBT (KQ2P-07)
- SMC Male Branch Tee, 6mm, TubexR(PT) (KQ2T06-M5A)
- AIGNEP USA Tube Mender, Composite, 8mm Tube, 250 psi (55040-8)
- Smc Hose Fittings