Shop All Push On Hose Fittings
Smc
Plug In Reducer, 1/8x1/4 In, TubexPlug In
Mfr # KQ2R01-07A
Zoro # G5047463
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Basic Material Plastic
- Tube Size 1/8 in
Product Information
- Brand Smc
- MFR # KQ2R01-07A
- Zoro # G5047463
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/8 in |
Overall Length | 28 13/32 mm |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Description
Plug-In Reducer, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 28 13/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 500-5M-15, Timing Belt, Neoprene, Fiberglass (500-5M-15)
- AIGNEP USA Silencer with Wire Mesh, SS 304 1/2 (7020-1/2)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0160DN025BN4HC, Pressure Line, 25 micron, Outside-In (MF0436036)
- TAP MAGIC Cutting Oil, Protap, 1 gal, Squeeze Bottle (30128P)
- SMC Hex Socket Head Male Adapter, 12mm (KQ2S12-02AS)
- SMC Female Elbow, 90 Deg, 6mm, TubexR(PT) (KQ2LF06-M5A)
- SMC Extended Male Elbow, 90 Deg, 3/16 in. (KQ2W05-35AS)
- SMC 3/8" Tube 316 SS 90 Degree Union Elbow (KQG2L11-00)
- SMC 3/8" x 1/4" Tube x MNPT SS Male 90 Degree Elbow (KQG2L07-N03S)
- SMC Union Elbow, 90 Deg, 12mm, TubexTube (KQ2L12-00A)
- FESTO Push-In Fitting QS-1/8-8 (QS-1/8-8)
- Smc Hose Fittings