Shop All Push On Hose Fittings
Smc
Plug-In Reducer, 1/8 in., TubexPlug-In
Mfr # KQ2R01-03A
Zoro # G4999425
original price:
$1.99
5% off
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Connection Type Push-to-Connect x Push-to-Connect
- Tube Size 1/8 in
Product Information
- Brand Smc
- MFR # KQ2R01-03A
- Zoro # G4999425
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/8 in |
Overall Length | 28 19/32 mm |
Fitting Side B Tube Outer Diameter | 5/32 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Description
Plug-In Reducer, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 28 19/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 4.75 in OD (2BK50118)
- BESTORQ Aftermarket replacement for B170K Massey Ferguson 5900597 3900 (Deck 61") belt, B170K (B170K)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- DAYTON Bearing, Sleeve, Pk3 (3ZN01)
- SMC Y Plug-In, 8mm, TubexPlug-In (KQ2U08-99A)
- SMC Male Branch Tee, 6mm, TubexR(PT) (KQ2T06-M5A)
- SMC Male Elbow, 90 Deg, 6mm, TubexR(PT) (KQ2L06-M5A)
- SMC Bulkhead Union Elbow, 90 Deg, 8mm, Tube (KQ2LE08-00A)
- SMC Male Adapter, 1/8 in., TubexUNF (KQ2H01-32A)
- SMC Bulkhead Union Elbow, 90 Deg, 3/16 in. (KQ2LE05-00A)
- SMC Male Adapter, 4mm, TubexMale BSPT (KQ2H04-01AS)
- Smc Push On Hose Fittings