Shop All Push On Hose Fittings
Smc
Plug-In Reducer, 1/4 in., TubexPlug-In
Mfr # KQ2R07-11A
Zoro # G5047515
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Temp. Range 23 Degrees to 140 Degrees F
- Stem OD 3/8 in
Product Information
- Brand Smc
- MFR # KQ2R07-11A
- Zoro # G5047515
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in |
Overall Length | 35 29/32 mm |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Description
Plug-In Reducer, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 35 29/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 2L280 (2L280)
- OIL SAFE Premium Pump, Beige, Hand Held, Ratio 1 to1 (102300)
- NTN Tapered Roller Bearing Assy., 4T-32206 (32206)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB40A)
- SMC 1/4" x 5/16" Tube x R(PT) SS Male 90 Degree Elbow (KQG2L08-02S)
- SMC 1/8" x 5/32" Tube x MNPT SS Male 90 Degree Elbow (KQG2L03-N01S)
- SMC Straight, 5/16 in.x3/8 in., TubexTube (KQ2H09-11A)
- SMC Male Branch Tee, 10mm, TubexMale BSPT (KQ2T10-03AS)
- SMC Male Branch Tee, 1/2 in., TubexMale BSPT (KQ2T13-04AS)
- SMC Male Run Tee, 5/16 in., TubexMNPT (KQ2Y09-34AS)
- DIXON Brass Ferrules for Air/Fluid, ID 0.687" (BFM687)
- Smc Push On Hose Fittings