Shop All Push On Hose Fittings
Smc
Plug-In Reducer, 1/4 in., TubexPlug-In
Mfr # KQ2R07-09A
Zoro # G5047472
original price:
$2.15
7% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Basic Material Plastic
- Stem OD 5/16 in
Product Information
- Brand Smc
- MFR # KQ2R07-09A
- Zoro # G5047472
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in |
Overall Length | 33 5/16 mm |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Description
Plug-In Reducer, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 33 5/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F2B-SC-103-NL (F2B-SC-103-NL)
- TOMPKINS Hydraulic Fitting-Steel24FJ-08MJ (2406-24-08)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MJ-06MJ TEE (2603-06-06-06)
- DODGE Couplings/Flex Clutch, Jaw Coupling Type L, Actual 0.75 In Bore Dia, 1 Inbore Length, (L095X3/4)
- SMC Female Adapter, 10mm, TubexFemale BSPT (KQ2F10-03A)
- SMC Plug-In Elbow, 90 Deg, 6mm, TubexPlug-In (KQ2L06-99A)
- SMC Bulkhead Union, 1/2 in., TubexTube (KQ2E13-00A)
- SMC Female Adapter, 4mm, TubexFemale BSPT (KQ2F04-02A)
- SMC 1/4" Tube 316 SS Straight Union (KQG2H07-00)
- SMC 1/8" x 1/4" Tube x MNPT SS Male 90 Degree Elbow (KQG2L07-N01S)
- FESTO Push-On Flange DARF-Q12-16 (DARF-Q12-16)
- Smc Push On Hose Fittings