Shop All Push On Hose Fittings
Smc
Plug-In Elbow, 90 Deg, 12mm, Plug-InxTube
Mfr # KQ2L12-99A
Zoro # G5047332
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fittings Sub-Category Elbows
- Connection Type Push-to-Connect x Push-to-Connect
Product Information
- Brand Smc
- MFR # KQ2L12-99A
- Zoro # G5047332
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 12mm |
Overall Length | 31 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
Description
Plug-In Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 31 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1340mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1340)
- SMC Male Branch Tee, 1/8 in., TubexMNPTxTube (KQ2T01-35AS)
- BAILEY Round Keyed Shafting: 3/4 Dia. 3/16 Keyway, 6 ft. Length (136711)
- D&D 86" Outside Length, 5/8" Top Width, 1 Ribs (5LK860)
- SMC Male Elbow, 45 Deg, 8mm, TubexMale BSPT (KQ2K08-01AS)
- SMC Male Elbow, 90 Deg, 5/32 in., TubexMNPT (KQ2L03-33AS)
- SMC Plug, Tube 1/2 In, Brass and PBT (KQ2P-13)
- SMC Tee, 8mmx6mm, TubexTube (KQ2T08-06A)
- SMC Plug-In Elbow, 90 Deg, 3/8 in, TubexPlug-In (KQ2L11-99A)
- SMC Female Adapter, 1/2 in., TubexFNPT (KQ2F13-37A)
- AIGNEP USA Male Elbow, 1/4 In, Tube x MNPT, Brass, PK10, Basic Material: Metal (88110-04-04)
- Smc Hose Fittings