Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 6mm, ID 4mm, 20m, Black
Mfr # T0604B-20
Zoro # G1283093
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Smc
- MFR # T0604B-20
- Zoro # G1283093
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 6mm,ID 4mm,20m,Black |
Description
Nylon Tubing,OD 6mm,ID 4mm,20m,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 3073 mm Outside Length, 17 mm Top Width, 1 Ribs (BB116)
- FESTO Push-In L-Fitting QBL-3/8-1/2-U (QBL-3/8-1/2-U)
- MACNAUGHT M3 1/2 in. 9 GPM Digital Preset Oil Control Gun (OCVF-PS-001)
- LINCOLN High Pressure Swivel, 1/2-27 x1/4 In (81387)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 20m, Yellow (T0806Y-20)
- SMC Soft Nylon Tubing, OD 8mm, ID 6mm, 20m, Wht (TS0806W-20)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, White (T0604W-20)
- SMC PU Tubing, OD 12mm, ID 8mm, 100m/Roll, Blue (TU1208BU-100)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, White (T1075W-20)
- SMC PU Coil Tubing, OD 6mm, ID 4mm (TCU0604B-1)
- FESTO Plastic Tubing PUN-H-4X0, 75-RT (PUN-H-4X0,75-RT)
- Smc Pneumatic Tubing