Shop All Pneumatic Tubing
Smc
Nylon Tubing, OD 4mm, ID 3mm, 20m, Black
Mfr # T0403B-20
Zoro # G1282899
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Smc
- MFR # T0403B-20
- Zoro # G1282899
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Nylon Tubing,OD 4mm,ID 3mm,20m,Black |
Description
Nylon Tubing,OD 4mm,ID 3mm,20m,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barbed Hose Mender, Straight, For 1/2 in Hose ID, Hose Barb x Hose Barb, Male x Male, Brass, 6AFL9 (6AFL9)
- SKF Cylindrical Roller Bearing, Bore 70mm (NU 214 ECP/C3)
- REGAL BELOIT Regal Beloit America - Epc USQ1102 AO Smith Motor 1 HP - 230 - 115 Volt Single Speed Motor (USQ1102)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe 90° Elbow (7455X06X04)
- SMC PU Tubing, OD 1/4", ID 0.17", 500 ft., Green (TIUB07G-153)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Black (TIUB07B-33)
- SMC Nylon Tubing, OD 4mm, ID 2.5mm, 20m, Blue (T0425BU-20)
- SMC Nylon Tubing, OD 12mm, ID 9mm, 20m, Blue (T1209BU-20)
- SMC Soft PU Tubing, OD 4mm, ID 2.5mm, 20m, Opq (TUS0425N-20)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 20m, Blue (T0806BU-20)
- FESTO Plastic Tubing PAN-12X1, 75-SI (PAN-12X1,75-SI)
- Smc Air Hoses