Shop All Pneumatic Condensate Separators
Smc
Mist Separator, Air Line
Mfr # AFM20-N02C-Z-D
Zoro # G409977795
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 40 mm
- Body Material Die-Cast Aluminum
- Filter Element Life 2 yr
- Proof Pressure 1.5 MPa
- Drain Part Compatibility AD27
Product Information
- Brand Smc
- MFR # AFM20-N02C-Z-D
- Zoro # G409977795
- Country of Origin China
- Category Pneumatic Condensate Separators
Dimensions
Overall Width | 40 mm |
Overall Length | 115 mm |
Air Outlet Size | 1/4 in |
Element Size Category | Micro |
Overall Depth | 40 mm |
Air Inlet Size | 1/4 in |
Description
Mist Separator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 200 lpm, Maximum Operating Pressure 1 MPa, Minimum Operating Temperature -5 Degrees C, Type Air Line, Overall Length 115 mm, Weight 0.1 kg, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Bowl Guard Included No, Bowl Guard Material Not Applicable, Bowl Material Polycarbonate, Drain Included Yes, Drain Part Compatibility AD27, Drain Type Auto Drain, Element Size Category Micro
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, Nameplate RPM 50, 1.10A (52JE54)
- ZORO SELECT Hose Clamp, 2 to 4-1/8 In, SAE 412, SS, PK10 (6X300)
- BOWER Tapered Roller Bearing Cone - 7 Mm Id X 2.5 Mm W (677)
- EATON AEROQUIP Hose Fitting, hyd, SAE, Straight, 7/16-20 (4401-4S)
- SMC Mist Separator, Air Line (AFD20-N02C-CZ-D)
- SMC Mist Separator, Air Line (AFD30-N03C-Z-D)
- SMC Mist Separator, Air Line (AFD40-N06D-Z-D)
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- SPEEDAIRE Condensate Separator, 2 In NPT, 1050 CFM (4GNL8)
- SPEEDAIRE Condensate Separator, 120 cfm, 1/2" NPT (53RG87)
- SPEEDAIRE Condensate Separator, 3 In NPT, 1950 CFM (4GNL9)
- Smc Pneumatic System Components