Shop All Pneumatic Condensate Separators
Smc
Mist Separator, Air Line
Mfr # AFM20-N01-CZ-D
Zoro # G509977763
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 40 mm
- Body Material Die-Cast Aluminum
- Minimum Operating Pressure 0.05 MPa
- Includes O-Ring
- Maximum Operating Pressure 1 MPa
Product Information
- Brand Smc
- MFR # AFM20-N01-CZ-D
- Zoro # G509977763
- Country of Origin China
- Category Pneumatic Condensate Separators
Dimensions
Overall Width | 40 mm |
Air Inlet Size | 1/8 in |
Air Outlet Size | 1/8 in |
Element Size Category | Micro |
Overall Length | 115 mm |
Overall Depth | 40 mm |
Description
Mist Separator, Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Flow Rate 200 lpm, Maximum Operating Pressure 1 MPa, Minimum Operating Temperature -5 Degrees C, Type Air Line, Overall Length 115 mm, Weight 0.1 kg, Air Outlet Size 1/8 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Bowl Guard Included Yes, Bowl Material Polycarbonate, Drain Included Yes, Drain Type Manual, Element Size Category Micro, Filter Element Life 2 yr, Filter Rating 0.3 micron, Filtered Substance Mist
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2 1/2 RIBBED COUPLING ASSEMBLY COUPLINGS/FLEX CLUTCH (009016)
- RENEWABLE LUBRICANTS Lubricant, 10W-30, Pail, Yellow, 5 gal. (80604)
- MITYVAC Silverline Elite Hand Pump (MV8510)
- NTN NTN 6305Z, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Single Shielded (6305Z)
- SMC Mist Separator, Air Line (AFD20-N02C-CZ-D)
- SMC Mist Separator, Air Line (AFD30-N03C-Z-D)
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- SMC Mist Separator, Air Line (AFD40-N06D-Z-D)
- SPEEDAIRE Condensate Separator, 2 In NPT, 1050 CFM (4GNL8)
- SPEEDAIRE Condensate Separator, 1/2 In NPT, 60 CFM (4GNL4)
- WILKERSON Separator, Condensate (WSA-06-FM0)
- Smc Pneumatic Condensate Separators