Shop All Pneumatic Condensate Separators
Smc
Mist Separator, Air Line
Mfr # AFD40-N06D-Z-D
Zoro # G309977765
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 70 mm
- Body Material Die-Cast Aluminum
- Drain Included Yes
- Maximum Flow Rate 600 lpm
- For Substance Type Air
Product Information
- Brand Smc
- MFR # AFD40-N06D-Z-D
- Zoro # G309977765
- Country of Origin China
- Category Pneumatic Condensate Separators
Dimensions
Overall Width | 70 mm |
Overall Depth | 70 mm |
Air Outlet Size | 3/4 in |
Overall Length | 204 mm |
Element Size Category | Micro |
Air Inlet Size | 3/4 in |
Description
Mist Separator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 600 lpm, Maximum Operating Pressure 1 MPa, Minimum Operating Temperature -5 Degrees C, Type Air Line, Overall Length 204 mm, Weight 0.49 kg, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Bowl Guard Included No, Bowl Guard Material Not Applicable, Bowl Material Polycarbonate, Drain Included Yes, Drain Part Compatibility AD48, Drain Type Auto Drain, Element Size Category Micro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACNAUGHT Thermoplastic Heavy Duty Hose Reel Air Water Service 3/8 inch x 65 ft 300 PSI Red Case (RY365R-02)
- ARO Filter/Regulator/Lubricator, 208 cfm (C38461-610)
- KOYO Medium Taper 2-4'' 50.9-101.6 (L44643)
- SKF SKF 6203Z, Single Row Ball Bearings (6203Z)
- SMC Mist Separator, Air Line (AFD30-N03C-Z-D)
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- SMC Mist Separator, Air Line (AFD20-N02C-CZ-D)
- SPEEDAIRE Condensate Separator, 2 In NPT, 1050 CFM (4GNL8)
- SPEEDAIRE Condensate Separator, 700 cfm, 1-1/2" NPT (53RG94)
- SPEEDAIRE Condensate Separator, 60 cfm, 3/8" NPT (53RG86)
- WILKERSON Separator, Condensate, 1/2 In NPT, 200 PSI (WSA-04-FM0)
- Smc Pneumatic Condensate Separators