Shop All Pneumatic Condensate Separators
Smc
Mist Separator, Air Line
Mfr # AFD30-N02-Z-D
Zoro # G409977771
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 53 mm
- Body Material Die-Cast Aluminum
- Drain Type Manual
- Air Inlet Size 1/4 in
- Type Air Line
Product Information
- Brand Smc
- MFR # AFD30-N02-Z-D
- Zoro # G409977771
- Country of Origin China
- Category Pneumatic Condensate Separators
Dimensions
Overall Width | 53 mm |
Air Inlet Size | 1/4 in |
Element Size Category | Micro |
Overall Length | 129 mm |
Overall Depth | 53 mm |
Air Outlet Size | 1/4 in |
Description
Mist Separator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 240 lpm, Maximum Operating Pressure 1 MPa, Minimum Operating Temperature -5 Degrees C, Type Air Line, Overall Length 129 mm, Weight 0.22 kg, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Bowl Guard Included No, Bowl Guard Material Not Applicable, Bowl Material Polycarbonate, Drain Included Yes, Drain Type Manual, Element Size Category Micro, Filter Element Life 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6202 2RSH, Single Row Ball Bearings (6202 2RSH)
- NATIONAL Small Bore Inch Seal, 474276 (474276)
- TRU-FLATE Air Line Nipple 1/4 Male (12-425)
- FESTO Ball Valve VAPB-1/2-F-40-F03 (VAPB-1/2-F-40-F03)
- SMC Mist Separator, Air Line (AFD20-N02C-CZ-D)
- SMC Mist Separator, Air Line (AFD40-N06D-Z-D)
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- SMC Mist Separator, Air Line (AFD30-N03C-Z-D)
- SPEEDAIRE Condensate Separator, 700 cfm, 1-1/2" NPT (53RG94)
- SPEEDAIRE Condensate Separator, 1 In NPT, 262.5 CFM (4GNL6)
- SPEEDAIRE Condensate Separator, 700 cfm, 1-1/4" NPT (53RG93)
- Smc Pneumatic System Components