Shop All Pneumatic Condensate Separators
Smc
Mist Separator, Air Line
Mfr # AFD20-N02C-CZ-D
Zoro # G709977792
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 40 mm
- Body Material Die-Cast Aluminum
- Maximum Flow Rate 120 lpm
- Drain Included Yes
- Filtered Substance Mist
Product Information
- Brand Smc
- MFR # AFD20-N02C-CZ-D
- Zoro # G709977792
- Country of Origin China
- Category Pneumatic Condensate Separators
Dimensions
Overall Width | 40 mm |
Overall Depth | 40 mm |
Air Outlet Size | 1/4 in |
Overall Length | 115 mm |
Element Size Category | Micro |
Air Inlet Size | 1/4 in |
Description
Mist Separator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 120 lpm, Maximum Operating Pressure 1 MPa, Minimum Operating Temperature -5 Degrees C, Type Air Line, Overall Length 115 mm, Weight 0.1 kg, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Bowl Guard Included Yes, Bowl Material Polycarbonate, Drain Included Yes, Drain Part Compatibility AD27, Drain Type Auto Drain, Element Size Category Micro, Filter Element Life 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ B95 V Belt, 98 in Outside Length, 5/8 in Top Width, 1 Ribs (B95)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- FESTO Solenoid Valve MFH-3-1/4-EX (MFH-3-1/4-EX)
- MARS Rnd Run Capacitor, 45/5Mfd, 440V, Ms12788 (12788)
- SMC Mist Separator, Air Line (AFD30-N03C-Z-D)
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- SMC Mist Separator, Air Line (AFD40-N06D-Z-D)
- SPEEDAIRE Condensate Separator, 120 cfm, 1" NPT (53RG88)
- WILKERSON Separator, Condensate, Dia.: 4.625 (WSA-08-FM0)
- SPEEDAIRE Condensate Separator, 15 cfm, 1/2" NPT (53RG85)
- SPEEDAIRE Condensate Separator, 1/4 In NPT, 22.5 CFM (4GNL3)
- Smc Pneumatic Condensate Separators