Shop All Push On Hose Fittings
Smc
Male Run Tee, 6mm, TubexR(PT)
Mfr # KQ2Y06-M5A
Zoro # G5083915
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Basic Material Plastic
- Tube Size 6mm
Product Information
- Brand Smc
- MFR # KQ2Y06-M5A
- Zoro # G5083915
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 6mm |
Hex Size | 7 mm |
Pipe Size | 5 mm |
Overall Length | 29 13/16 mm |
Fitting Side A Pipe Size | 5 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side C Tube Outer Diameter | 6 mm |
Description
Male Run Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 5 mm, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 6 mm, Fitting Side C Tube Outer Diameter 6 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 29 13/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series B, 1-1/2 In (B 1 1/2)
- FAFNIR Radial Ball Bearing, #206KDD (206KDD)
- PARKER Filter Element, 10 Micron, 100 GPM, 150 PSI (926839Q)
- MAC 3-WAY 120V-AC 3/4IN 25-150PSI NPT PNEUMATIC SOLENOID VALVE (56C-17-111JA 130B-111JA)
- SMC Male Branch Tee, 3/8 in., TubexMale BSPT (KQ2T11-04AS)
- SMC Male Branch Tee, 10mm, TubexMale BSPT (KQ2T10-02AS)
- SMC Female Elbow, 90 Deg, 3/8 in., TubexFNPT (KQ2LF11-37A)
- SMC 3/8" x 15/32" Tube x R(PT) SS Male Adapter (KQG2H12-03S)
- SMC Union Elbow, 90 Deg, 4mm, TubexTube (KQ2L04-00A)
- SMC Straight, 10mmx12mm, TubexTube (KQ2H10-12A)
- SMC Hex Socket Head Male Adapter, 1/2 in. (KQ2S13-36AS)
- Smc Hose Fittings