Shop All Push On Hose Fittings
Smc
Male Run Tee, 6mm, TubexMale BSPT
Mfr # KQ2Y06-03AS
Zoro # G5048626
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Pipe Size 3/8 in
- Temp. Range 23 Degrees to 140 Degrees F
Product Information
- Brand Smc
- MFR # KQ2Y06-03AS
- Zoro # G5048626
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/8 in |
Hex Size | 17 mm |
Tube Size | 6mm |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 40 13/32 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side C Tube Outer Diameter | 6 mm |
Fitting Side A Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 6 mm |
Description
Male Run Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type MBSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 3/8 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 6 mm, Fitting Side C Tube Outer Diameter 6 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 40 13/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 12 Stroke - 1.75 Rod (288444)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/8 In (PSF0610-04)
- CAMOZZI #P6510 08-08, Male Connector, 1/2" OD X 1/2" NPT (P6510 08-08)
- ENERPAC Repair Kit (RSM200K)
- SMC Y Branch, 1/2 in., TubexMNPT (KQ2U13-37AS)
- SMC Male Elbow, 45 Deg, 1/8 in., TubexMNPT (KQ2K01-34AS)
- SMC Female Adapter, 3/8 in., TubexFNPT (KQ2F11-37A)
- SMC Plug-In Reducer, 10mm, TubexPlug-In (KQ2R10-16A)
- SMC Male Elbow, Push-to-Connect x MNPT, For 1/4 in Tube OD, 1/8 in Pipe Size, Brass, KQ2L07-34AS (KQ2L07-34AS)
- SMC Male Adapter, 8mm, TubexMale BSPT (KQ2H08-03AS)
- SMC Male Elbow, 90 Deg, 4mm, TubexMale BSPT (KQ2L04-01AS)
- Smc Push On Hose Fittings