Shop All Push On Hose Fittings
Smc
Male Run Tee, 5/32 in., TubexMNPT
Mfr # KQ2Y03-35AS
Zoro # G5048556
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Body Material Polybutylene Terephthalate
- Color White
Product Information
- Brand Smc
- MFR # KQ2Y03-35AS
- Zoro # G5048556
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 9/16 in |
Tube Size | 5/32 in |
Pipe Size | 1/4 in |
Overall Length | 36 29/32 mm |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side C Tube Outer Diameter | 5/32 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
Description
Male Run Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Side C Tube Outer Diameter 5/32 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 36 29/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Connectors, Acid Resistant, 1/4 NPT, PK4 (45406)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 5/8, PK3 (DPEP050610)
- INGERSOLL-RAND General Purpose Filter, 3/4in. NPT, 65 cfm (FA110IG)
- BANDO QD Bore 1 1/2 (1.500), Sk 1 1/2 (SK 1 1/2)
- SMC Male Branch Tee, 1/4 in., TubexUNF (KQ2T07-32A)
- SMC Male Elbow, 45 Deg, 12mm, TubexMale BSPT (KQ2K12-02AS)
- SMC Male Branch Tee, 12mm, TubexMale BSPT (KQ2T12-02AS)
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-36AS)
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-35A)
- SMC Male Branch Tee, 5/16 in., TubexMNPT (KQ2T09-36AS)
- FESTO Push-In L-Fitting, Rotatable QSRL-G1/4-6 (QSRL-G1/4-6)
- Smc Push On Hose Fittings