Shop All Push On Hose Fittings
Smc
Male Run Tee, 5/16 in., TubexMale BSPT
Mfr # KQ2Y09-03AS
Zoro # G5000536
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Pipe Size 3/8 in
- Connection Type MBSPT x Push-to-Connect x Push-to-Connect
Product Information
- Brand Smc
- MFR # KQ2Y09-03AS
- Zoro # G5000536
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/8 in |
Hex Size | 17 mm |
Tube Size | 5/16 in |
Overall Length | 43 11/16 mm |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side C Tube Outer Diameter | 5/16 in |
Fitting Side A Pipe Size | 3/8 in |
Description
Male Run Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type MBSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 3/8 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Side C Tube Outer Diameter 5/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 43 11/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Square Keyed Stock: 3/8 in. Sq. X 12 in. Long (133920)
- SKF SKF 6311Z/C3, Single Row Ball Bearings (6311Z/C3)
- D&D 37" Outside Length, 1/2" Top Width, 1 Ribs (A35/4L370)
- VIAIR Drain Cock, 1/4", NPT (92835)
- SMC Female Elbow, 90 Deg, 1/8 in., TubexFNPT (KQ2LF01-35A)
- SMC 5/32" Tube 316 SS Bulkhead Union (KQG2E04-00)
- SMC Hex Socket Head Male Adapter, 6mm (KQ2S06-02AS)
- SMC Union Elbow, 90 Deg, 12mm, TubexTube (KQ2L12-00A)
- SMC Union Elbow, 90 Deg, 3/16 in., TubexTube (KQ2L05-00A)
- SMC Male Branch Tee, 6mm, TubexMale BSPT (KQ2T06-02AS)
- DIXON MNPT, 1/2"xHose, Barb, 1/2" (1020808C)
- Smc Push On Hose Fittings