Shop All Push On Hose Fittings
Smc
Male Run Tee, 3/8 in., TubexMale BSPT
Mfr # KQ2Y11-02AS
Zoro # G5000493
original price:
$4.59
9% off
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Color White
- Connection Type MBSPT x Push-to-Connect x Push-to-Connect
Product Information
- Brand Smc
- MFR # KQ2Y11-02AS
- Zoro # G5000493
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 17 mm |
Pipe Size | 1/4 in |
Tube Size | 3/8 in |
Overall Length | 48 13/16 mm |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Side A Pipe Size | 1/4 in |
Description
Male Run Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type MBSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 48 13/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 30mm, Industry 6006-JEM (6006 JEM)
- LOC-LINE Flex Hose End Cap, 1/2 In, PK4 (51838)
- REELCRAFT Latch Spring Stud (261351)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C123M Ser, 1.181Shaftdia (C123M-30X55)
- SMC Male Elbow, 45 Deg, 8mm, TubexMale BSPT (KQ2K08-01AS)
- SMC Plug-In Reducer, 5/32 in., TubexPlug-In (KQ2R03-07A)
- SMC Male Adapter, 6mm, TubexR(PT) (KQ2H06-M5A)
- SMC Male Run Tee, 10mm, TubexMale BSPT (KQ2Y10-02AS)
- SMC Male Run Tee, 5/16 in., TubexMNPT (KQ2Y09-35AS)
- SMC Male Branch Tee, 5/16 in., TubexMale BSPT (KQ2T09-02AS)
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFL6)
- Smc Hose Fittings