Shop All Push On Hose Fittings
Smc
Male Run Tee, 3/16 in., TubexMale BSPT
Mfr # KQ2Y05-01AS
Zoro # G5000432
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Pipe Size 1/8 in
- Body Material Polybutylene Terephthalate
Product Information
- Brand Smc
- MFR # KQ2Y05-01AS
- Zoro # G5000432
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/8 in |
Hex Size | 10 mm |
Tube Size | 3/16 in |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 32 13/32 mm |
Fitting Side A Pipe Size | 1/8 in |
Fitting Side C Tube Outer Diameter | 3/16 in |
Fitting Side B Tube Outer Diameter | 3/16 in |
For Tube Outside Diameter | 3/16 in |
Fitting Pipe Size | 1/8 in |
Description
Male Run Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type MBSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/8 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Side C Tube Outer Diameter 3/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 32 13/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG50P10AP01, Suction, 10 micron (ZX-CSG50P10AP01)
- DAYTON BX158 Cogged V-Belt, 161" Outside Length, 21/32" Top Width, 1 Ribs (6L308)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size (B1T11)
- MARS Oval Run Capacitor, 7.5Mfd, 440V, Ms12931 (12931)
- SMC Union Tee, 5/16 in., TubexTube (KQ2T09-00A)
- SMC Male Elbow, 90 Deg, 5/16 in., TubexMNPT (KQ2L09-34AS)
- SMC Female Adapter, 12mm, TubexFemale BSPT (KQ2F12-04A)
- SMC Extended Male Elbow, 90 Deg, 5/32 in. (KQ2W03-34AS)
- SMC Y Branch, 1/4 in., TubexMale BSPT (KQ2U07-03AS)
- SMC Y Union, 1/4 in.x3/8 in., TubexTube (KQ2U07-11A)
- MILTON INDUSTRIES 1/4" NPT Female H-Style Plug (1840)
- Smc Push On Hose Fittings