Shop All Push On Hose Fittings
Smc
Male Run Tee, 12mm, TubexMale BSPT
Mfr # KQ2Y12-04AS
Zoro # G5000755
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Connection Type MBSPT x Push-to-Connect x Push-to-Connect
- Standards RoHS
Product Information
- Brand Smc
- MFR # KQ2Y12-04AS
- Zoro # G5000755
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 12mm |
Hex Size | 22 mm |
Pipe Size | 1/2 in |
Overall Length | 57 13/16 mm |
Fitting Side C Tube Outer Diameter | 12 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side A Pipe Size | 1/2 in |
Description
Male Run Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type MBSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/2 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 12 mm, Fitting Side C Tube Outer Diameter 12 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 57 13/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- BESTORQ Banded Cogged Belt, 161 in Outside Length, 2.64 in Top Width, 4 Ribs (BX158/04)
- ZORO SELECT 1 Cogged V-Belt, 30.2 Outside Length, 1/2" Top Width, 1 Ribs (56YU25)
- BESTORQ Dixie Chopper 2744 SILVER EAGLE (Eng to Deck 44" 2008-13) Zero Turn Mower Replacement Belt, B92LG (B92LG)
- SMC Y Union, 4mm, TubexTube (KQ2U04-00A)
- SMC Extended Male Elbow, 90 Deg, 4mmTubexMale (KQ2W04-01AS)
- SMC Plug-In Reducing Elbow, 90 Deg, 10mmx12mm (KQ2L10-12A)
- SMC Plug, Tube 3/16 In (KQ2P-05)
- SMC Male Adapter, 3/16 in., TubexMNPT (KQ2H05-35AS)
- SMC Male Run Tee, 1/2 in., TubexMNPT (KQ2Y13-37AS)
- FOSTER Hose Stem, Series 2, 1/8" Plugs (02-2)
- Smc Push On Hose Fittings