Shop All Push On Hose Fittings
Smc
Male Run Tee, 10mm, TubexMale BSPT
Mfr # KQ2Y10-01AS
Zoro # G5000545
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Pipe Size 1/8 in
- Connection Type MBSPT x Push-to-Connect x Push-to-Connect
Product Information
- Brand Smc
- MFR # KQ2Y10-01AS
- Zoro # G5000545
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/8 in |
Hex Size | 12 mm |
Tube Size | 10mm |
Overall Length | 44 3/32 mm |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Side C Tube Outer Diameter | 10 mm |
Fitting Side A Pipe Size | 1/8 in |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 1/8 in |
Description
Male Run Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type MBSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/8 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 10 mm, Fitting Side C Tube Outer Diameter 10 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 44 3/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Water Separator, 1/2 In (AMJ4000-N04B)
- TRITAN Metric Tapered Roller Bearing, 35mm Bore Dia., 72mm Outside Dia., 18.25mm Width (30207)
- LUBRIPLATE 3H Direct, 14 Oz. Cart, Food-Grade Grease For Direct Contact (L0174-002)
- DODGE 207 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 1-7/16 in Bore (123584)
- SMC Male Adapter, 4mm, TubexR(PT) (KQ2H04-M5A)
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-34A)
- SMC Male Branch Tee, 1/4 in., TubexMale BSPT (KQ2T07-03AS)
- SMC Plug-In Elbow, 90 Deg, 4mm, TubexPlug-In (KQ2L04-99A)
- SMC 1/4" Tube 316 SS Straight Union (KQG2H06-00)
- SMC Male Branch Tee, 12mm, TubexMale BSPT (KQ2T12-03AS)
- SMC Tube Cap, 6mm, Tube (KQ2C06-00A)
- Smc Hose Fittings