Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 6mm, TubexR(PT)
Mfr # KQ2L06-M6A
Zoro # G5080914
original price:
$3.15
5% off
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Body Material Polybutylene Terephthalate
- Pipe Size 6 mm
Product Information
- Brand Smc
- MFR # KQ2L06-M6A
- Zoro # G5080914
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 6 mm |
Tube Size | 6mm |
Hex Size | 8 mm |
Overall Length | 14 1/2 mm |
Fitting Side B Pipe Size | 6 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 6 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 14 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting (5ZEN7)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-200-200-KW)
- BESTORQ Banded Cogged Belt, 161 in Outside Length, 2.64 in Top Width, 4 Ribs (BX158/04)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, A-R Section, 1/2 in W Top, 102 in L Outside (A100R)
- SMC 1/8" Male Adapter, TubexMNPT (KQ2H01-34AS)
- SMC Male Elbow, 90 Deg, 5/32 in., TubexMNPT (KQ2L03-35AS)
- SMC Plug-In Reducing Elbow, 90 Deg, 1/4x3/8 (KQ2L07-11A)
- SMC Straight Union, 3/16 in., TubexTube (KQ2H05-00A)
- SMC Male Run Tee, 4mm, TubexR(PT) (KQ2Y04-M5A)
- SMC Male Adapter, 5/32 in., TubexUNF (KQ2H03-32A)
- SMC Straight, 5/16 in.x3/8 in., TubexTube (KQ2H09-11A)
- Smc Push On Hose Fittings