Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 6mm, TubexMale BSPT
Mfr # KQ2L06-03AS
Zoro # G5049947
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Color White
- Hex Size 17 mm
Product Information
- Brand Smc
- MFR # KQ2L06-03AS
- Zoro # G5049947
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 17 mm |
Tube Size | 6mm |
Pipe Size | 3/8 in |
Overall Length | 24 3/32 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Pipe Size | 3/8 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 24 3/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #Mc202-Av, Series Mc Soft Start Valve, G3/8-G1/2 (MC202-AV)
- FESTO Vacuum Generator VADM-300 (VADM-300)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TX3D10, Return Line, 10 micron, Inside-Out (MF0063398)
- BESTORQ AX68 Cogged Belt, 70 in Outside Length, 3/8 in Top Width, 1 Ribs (AX68)
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT (KQ2LF06-01A)
- SMC 1/8" x 5/32" Tube x MNPT SS Male Branch Tee (KQG2T03-N01S)
- SMC Plug-In Reducer, 3/16 in., TubexPlug-In (KQ2R05-07A)
- SMC Extended Male Elbow, 90 Deg, 8mmTubexMale (KQ2W08-01AS)
- SMC Female Elbow, 90 Deg, 6mm, TubexR(PT) (KQ2LF06-M5A)
- SMC 1/4" x 3/8" Tube x MNPT SS Male 90 Degree Elbow (KQG2L11-N02S)
- SMC Extended Male Elbow, 90 Deg, 3/16 in. (KQ2W05-34AS)
- Smc Hose Fittings