Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 6mm, TubexMale BSPT
Mfr # KQ2L06-02AS
Zoro # G5049064
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 6mm
- Pipe Size 1/4 in
Product Information
- Brand Smc
- MFR # KQ2L06-02AS
- Zoro # G5049064
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 6mm |
Pipe Size | 1/4 in |
Hex Size | 14 mm |
Overall Length | 22 13/16 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Pipe Size | 1/4 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 22 13/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 205ZZ (205-ZZ)
- QUINCY COMPRESSOR QGS Series 10 HP Rotary Screw Compressor, QGS 10 HP-3 (QGS 10 HP-3)
- KOYO Needle Roller Brg, 34, 3/16in Bore, Open (B-34)
- APACHE HB Brass Fitting, 1/2" MPTx1/2" (44019000)
- SMC Male Run Tee, 4mm, TubexR(PT) (KQ2Y04-M5A)
- SMC Tee, 12mmx16mm, TubexTube (KQ2T12-16A)
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT (KQ2LF06-02A)
- SMC Male Run Tee, 12mm, TubexMale BSPT (KQ2Y12-02AS)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-10A)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-04A)
- SMC Male Elbow, 45 Deg, 1/2 in., TubexMNPT (KQ2K13-35AS)
- Smc Hose Fittings