Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 5/32 in., TubexMNPT
Mfr # KQ2L03-35AS
Zoro # G5081011
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Connection Type Push-to-Connect x MNPT
- Standards ANSI/ASME1.20.1, RoHS
Product Information
- Brand Smc
- MFR # KQ2L03-35AS
- Zoro # G5081011
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 9/16 in |
Tube Size | 5/32 in |
Overall Length | 21 19/32 mm |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Pipe Size | 1/4 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 21 19/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces GENIE 60857, Pressure Line, 5 micron, Outside-In (MF0060487)
- REELCRAFT Hose Bumper Assembly (2-HS1004-3)
- BVA 38 Ram Half Coupler, B65582 (B65582)
- LEGACY 5Straight Needlepoint Coupler Quick Connect (L2145)
- SMC Male Run Tee, 4mm, TubexMale BSPT (KQ2Y04-01AS)
- SMC Hex Socket Head Male Adapter, 4mm (KQ2S04-01AS)
- SMC Female Adapter, 4mm, TubexFemale BSPT (KQ2F04-01A)
- SMC Male Adapter, 6mm, TubexR(PT) (KQ2H06-M6A)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K07-35AS)
- SMC 1/4" x 1/2" Tube x MNPT SS Male Adapter (KQG2H13-N02S)
- ZORO SELECT Fitting, Boss Style (3LZ75)
- Smc Push On Hose Fittings