Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 3/16 in., TubexUNF
Mfr # KQ2L05-32A
Zoro # G5049055
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 10-32
- Basic Material Plastic
Product Information
- Brand Smc
- MFR # KQ2L05-32A
- Zoro # G5049055
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 10-32 |
Hex Size | 7 mm |
Tube Size | 3/16 in |
Overall Length | 14 1/2 mm |
Fitting Side A Tube Outer Diameter | 3/16 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MUNF, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 14 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards JIS B0208, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Pro Custom Length Whip Hose (LEGHFZP3806YW2B)
- IBC Anglr, Contact Ball Brg, A7, Br, 45mm, 25 deg (71909.E.T.P2H.UL)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F715-50-B5-G)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1060mm (SPZ1060)
- SMC Tee, 1/4 in.x3/8 in., TubexTube (KQ2T07-11A)
- SMC Male Adapter, Push-to-Connect x MNPT, For 3/8 in Tube OD, 1/4 in Pipe Size, Brass, KQ2H11-35AS (KQ2H11-35AS)
- SMC Male Run Tee, 10mm, TubexMale BSPT (KQ2Y10-02AS)
- SMC Y Branch, 10mm, TubexMale BSPT (KQ2U10-04AS)
- SMC Female Adapter, 4mm, TubexFemale BSPT (KQ2F04-01A)
- SMC Male Run Tee, 4mm, TubexR(PT) (KQ2Y04-M6A)
- MILTON INDUSTRIES 1/4" NPT Male P-Style Plug (1809)
- Smc Push On Hose Fittings