Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 3/16 in, TubexMale BSPT
Mfr # KQ2L05-01AS
Zoro # G5049046
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Hex Size 10 mm
- Color White
Product Information
- Brand Smc
- MFR # KQ2L05-01AS
- Zoro # G5049046
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 10 mm |
Tube Size | 3/16 in |
Pipe Size | 1/8 in |
Overall Length | 16 11/16 mm |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 16 11/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 13X1030 AUTO V-BELT (13X1030)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1-3/8" (L100138)
- SPEEDAIRE Coil Kit, 120 VAC, 5599-1 Valves, 22 MM (3FFZ5)
- CONRADER Pilot Valve, 1200 psi, 3/8in. NPT, Brass (RCL-S-HU-160-175)
- SMC Plug-In Reducer, 1/8 in., TubexPlug-In (KQ2R01-05A)
- SMC Union Elbow, 90 Deg, 12mm, TubexMale BSPT (KQ2L12-04AS)
- SMC 1/8" x 1/4" Tube x MNPT SS Male Adapter (KQG2H07-N01S)
- SMC Plug-In Elbow, 90 Deg, 12mm, Plug-InxTube (KQ2L12-99A)
- SMC Plug, Tube 1/4 In, Brass and PBT (KQ2P-07)
- SMC Male Adapter, 3/8 in., TubexMale BSPT (KQ2H11-03AS)
- SUNCAST HOSE REEL CART 175' (JNF175B)
- Smc Push On Hose Fittings