Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 1/8 in., TubexMNPT
Mfr # KQ2L01-35AS
Zoro # G5048942
original price:
$3.15
5% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 1/4 in
- Temp. Range 23 Degrees to 140 Degrees F
Product Information
- Brand Smc
- MFR # KQ2L01-35AS
- Zoro # G5048942
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 9/16 in |
Tube Size | 1/8 in |
Overall Length | 21 3/32 mm |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side B Pipe Size | 1/4 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 21 3/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON CX96 Cogged V-Belt, 100" Outside Length, 7/8" Top Width, 1 Ribs (4FJ50)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG429, Return Line, 10 micron, Outside-In (MF0594704)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (36VF25)
- SKF SKF 6304 2Z C3 HT51, Single Row Ball Bearings (6304 2Z C3 HT51)
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-36AS)
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-35AS)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K05-34AS)
- SMC 10/32" x 1/4" Tube x MNPT SS Male Adapter (KQG2H07-32)
- SMC Straight, 5/32 in.x1/4 in., TubexTube (KQ2H03-07A)
- SMC 3/8" Tube x MNPT SS Male Branch Tee (KQG2T11-N03S)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-01AS)
- Smc Push On Hose Fittings