Shop All Push On Hose Fittings
Smc
Male Elbow, 90 Deg, 1/8 in., TubexMNPT
Mfr # KQ2L01-34AS
Zoro # G5048994
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards ANSI/ASME1.20.1, RoHS
- Basic Material Plastic
Product Information
- Brand Smc
- MFR # KQ2L01-34AS
- Zoro # G5048994
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/8 in |
Hex Size | 7/16 in |
Pipe Size | 1/8 in |
Overall Length | 16 11/16 mm |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Fitting Pipe Size | 1/8 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 16 11/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Segment, 3/4 In Dia, 1 Ft Long (61501)
- MILTON INDUSTRIES 3/8" NPT Female M-Style Plug (732)
- MAIN FILTER Hydraulic Filter, replaces WIX W04AX321, 25 micron, Outside-In (MF0435770)
- FAG BEARINGS Cylindrical Roller BRG, Bore 45 mm (NU209-E-XL-TVP2)
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT (KQ2LF06-01A)
- SMC Plug-In Reducing Elbow, 90 Deg, 8mmx10mm (KQ2L08-10A)
- SMC Male Adapter, 3/16 in., TubexMNPT (KQ2H05-35AS)
- SMC Extended Plug-In Elbow, 90 Deg, 12mm (KQ2W12-99A)
- SMC Union Tee, 1/2 in., TubexTube (KQ2T13-00A)
- SMC Male Branch Tee, 5/16 in., TubexMNPT (KQ2T09-36AS)
- SMC Male Run Tee, 1/4 in., TubexMNPT (KQ2Y07-36AS)
- Smc Hose Fittings