Shop All Push On Hose Fittings
Smc
Male Elbow, 45 Deg, 6mm, TubexR(PT)
Mfr # KQ2K06-M6A
Zoro # G5002706
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Temp. Range 23 Degrees to 140 Degrees F
- Body Material Polybutylene Terephthalate
Product Information
- Brand Smc
- MFR # KQ2K06-M6A
- Zoro # G5002706
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 8 mm |
Pipe Size | 6 mm |
Tube Size | 6mm |
Overall Length | 27 13/32 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Pipe Size | 6 mm |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 6 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 27 13/32 mm, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.125 Rod. (297073)
- TRITAN Radial Ball Bearing, PS, 0.3125In Bore Dia (1605 ZZ PRX)
- DDS Shaft Seal, 28 x 47 x 7 mm., SCV, Fluoro Rubber (28477SCV)
- SPEEDAIRE Guide Roller Set (42PC55)
- SMC Y Branch, 10mm, TubexMale BSPT (KQ2U10-04AS)
- SMC 1/8" x 1/4" Tube x MNPT SS Male Adapter (KQG2H07-N01S)
- SMC Straight, 10mmx12mm, TubexTube (KQ2H10-12A)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K07-35AS)
- SMC Male Adapter, 3/16 in., TubexMNPT (KQ2H05-34AS)
- SMC Plug-In Reducing Elbow, 90 Deg, 5/16x1/2 (KQ2L09-13A)
- DIXON Elbow Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (1291212C)
- Smc Push On Hose Fittings