Shop All Push On Hose Fittings
Smc
Male Elbow, 45 Deg, 6mm, TubexR(PT)
Mfr # KQ2K06-M5A
Zoro # G5002776
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Connection Type Push-to-Connect x Male Metric
- Body Material Polybutylene Terephthalate
Product Information
- Brand Smc
- MFR # KQ2K06-M5A
- Zoro # G5002776
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 5 mm |
Tube Size | 6mm |
Hex Size | 7 mm |
Overall Length | 27 13/32 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Pipe Size | 5 mm |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 27 13/32 mm, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH C103 Wrapped V-Belt, 107" Outside Length, 7/8" Top Width, 1 Ribs (C103)
- CHAR-LYNN 2000 Series: Seal Kit for 1 1/4 in. Shafts (253002)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 61" (A61)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore (3FCW1)
- SMC 10/32" x 5/32" Tube x UNF SS Male 90 Degree Elbow (KQG2L03-32)
- SMC Male Elbow, 45 Deg, 3/8 in., TubexMNPT (KQ2K11-35AS)
- SMC Male Run Tee, 1/8 in., TubexMNPT (KQ2Y01-34AS)
- SMC Male Adapter, 1/2 in., TubexMNPT (KQ2H13-35AS)
- SMC Extended Male Elbow, 90 Deg, 6mmTubexMale (KQ2W06-02AS)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-12A)
- SMC Male Branch Tee, 5/32 in., TubexMNPT (KQ2T03-35AS)
- Smc Hose Fittings