Shop All Push On Hose Fittings
Smc
Male Elbow, 45 Deg, 1/8 in., TubexUNF
Mfr # KQ2K01-32A
Zoro # G5049676
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Fitting Connection Type Tube x UNF
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Tube Fitting Material Brass, Polybutylene
Product Information
- Brand Smc
- MFR # KQ2K01-32A
- Zoro # G5049676
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 7 mm |
Pipe Size | 10-32 |
Tube Size | 1/8 in |
Pipe Size (Fittings) | 10/32" |
Pipe Size - Pipe Fitting | 10-32 |
Overall Length | 14 13/32 mm |
Fitting Side A Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MUNF, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 14 13/32 mm, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Button, Standards JIS B0208, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pressure Washer Motor (B869)
- 3M Spacer 30630, 13.4 ODx10.01 IDx3.2 Thick, 1 Per Poly Bag 1/pk (30630)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Orange (100506)
- CONSOLIDATED BEARINGS Double Row Angular Contact (5203ZZ)
- SMC Extended Male Elbow, 90 Deg, 4mm (KQ2W04-M5A)
- SMC Extended Male Elbow, 90 Deg, 6mmTubexMale (KQ2W06-02AS)
- SMC Tee, 12mmx10mm, TubexTube (KQ2T12-10A)
- SMC Male Elbow, 45 Deg, 3/8 in., TubexMNPT (KQ2K11-35AS)
- SMC Y Union, 8mm, TubexTube (KQ2U08-00A)
- SMC Male Branch Tee, 5/16 in., TubexMale BSPT (KQ2T09-03AS)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMNPT (KQ2L07-36AS)
- Smc Hose Fittings