Shop All Push On Hose Fittings
Smc
Male Elbow, 45 Deg, 12mm, TubexMale BSPT
Mfr # KQ2K12-02AS
Zoro # G5002821
original price:
$2.99
10% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Body Material Polybutylene Terephthalate
- Hex Size 17 mm
Product Information
- Brand Smc
- MFR # KQ2K12-02AS
- Zoro # G5002821
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 17 mm |
Tube Size | 12mm |
Pipe Size | 1/4 in |
Overall Length | 19 13/32 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side B Pipe Size | 1/4 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 19 13/32 mm, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 25mm, 6005 2RS (6005 2RS/C3 PRX)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE32)
- MONARCH DC Hydraulic Reservoir, Pwder Coat, 15in.L (500206406864)
- PIX Belt, BB, 21/32 x 85.6 in. OC (BB81)
- SMC Extended Male Elbow, 90 Deg, 6mm (KQ2W06-M5A)
- SMC Male Run Tee, 3/8 in., TubexMNPT (KQ2Y11-36AS)
- SMC Straight, 5/16 in.x3/8 in., TubexTube (KQ2H09-11A)
- SMC Tube Cap, 5/16 in., Tube (KQ2C09-00A)
- SMC Male Branch Tee, 1/4 in., TubexMale BSPT (KQ2T07-01AS)
- SMC Female Elbow, 90 Deg, 3/8 in., TubexFNPT (KQ2LF11-37A)
- DIXON Boss Ground Joint Male Spud Steel, 1" (GM13)
- Smc Push On Hose Fittings