Shop All Push On Hose Fittings
Smc
Male Elbow, 45 Deg, 1/2 in., TubexMNPT
Mfr # KQ2K13-35AS
Zoro # G5049703
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Temp. Range 23 Degrees to 140 Degrees F
- Color White
Product Information
- Brand Smc
- MFR # KQ2K13-35AS
- Zoro # G5049703
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Tube Size | 1/2 in |
Hex Size | 11/16 in |
Overall Length | 19 13/32 mm |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 19 13/32 mm, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor Jumper Wire Set, 6 In, PK10 (2MEV9)
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-FG-SS)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (VAS 1 7/16)
- PRIMEFIT Industrial Plug 3/8" x 1/4" Male NPT, 25PCS (IP3814MS-B25-P)
- SMC Male Branch Tee, 4mm, TubexMale BSPT (KQ2T04-01AS)
- SMC 1/4" x 1/2" Tube x MNPT SS Male 90 Degree Elbow (KQG2L13-N02S)
- SMC Plug-In Elbow, 90 Deg, 5/32 in., TubexPlug (KQ2L03-99A)
- SMC Y Branch, 1/2 in., TubexMale BSPT (KQ2U13-03AS)
- SMC Union Tee, 3/8 in., TubexTube (KQ2T11-00A)
- SMC Male Elbow, 45 Deg, 3/8 in., TubexMNPT (KQ2K11-36AS)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (129HB-6-4)
- Smc Push On Hose Fittings