Shop All Push On Hose Fittings
Smc
Male Elbow, 45 Deg, 10mm, TubexMale BSPT
Mfr # KQ2K10-01AS
Zoro # G5002803
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Body Material Polybutylene Terephthalate
- Connection Type Push-to-Connect x MBSPT
Product Information
- Brand Smc
- MFR # KQ2K10-01AS
- Zoro # G5002803
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 10mm |
Hex Size | 12 mm |
Pipe Size | 1/8 in |
Overall Length | 18 3/16 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side B Pipe Size | 1/8 in |
Description
Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 18 3/16 mm, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-Pto B Sec X79 (01009787P)
- FAG BEARINGS FAG-6201 2RSR C3, Deep Groove BBear, Single Row 90Mm, 6201 2RSR C3 (6201 2RSR C3)
- POWERTWIST DRIVE Link V-Belt, 100 ft. Outside Length, 5/8" Top Width, 1 Ribs (0408050-DRIVE)
- CONTINENTAL 3/16" ID EPDM Material Hose 200 PSI YL (20027303)
- SMC Extended Male Elbow, 90 Deg, 3/8 in. (KQ2W11-37AS)
- SMC Male Elbow, 45 Deg, 3/8 in., TubexMNPT (KQ2K11-36AS)
- SMC Male Branch Tee, 5/32 in., TubexUNF (KQ2T03-32A)
- SMC Male Adapter, 8mm, TubexMale BSPT (KQ2H08-03AS)
- SMC Male Elbow, 45 Deg, 8mm, TubexMale BSPT (KQ2K08-01AS)
- SMC Y Union, 6mmx8mm, TubexTube (KQ2U06-08A)
- SMC 1/8" x 1/4" Tube x MNPT SS Male 90 Degree Elbow (KQG2L07-N01S)
- Smc Push On Hose Fittings