Shop All Push On Hose Fittings
Smc
Male Branch Tee, 6mm, TubexR(PT)
Mfr # KQ2T06-M6A
Zoro # G5047874
original price:
$3.35
10% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Tube Size 6mm
- Color White
Product Information
- Brand Smc
- MFR # KQ2T06-M6A
- Zoro # G5047874
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 6mm |
Hex Size | 8 mm |
Pipe Size | 6 mm |
Overall Length | 29 mm |
Fitting Side C Pipe Size | 6 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Metric, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 6 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 29 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-75-11)
- ENERPAC Filter, High Pressure, #4 SAE, 20 Micron (FL2201)
- FESTO Suction Cup ESS-20-SS (ESS-20-SS)
- AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 1-5/16-12, El (2061-12-16S)
- SMC 1/4" Tube 316 SS Union Tee (KQG2T07-00)
- SMC 1/4" x 5/32" Tube x MNPT SS Male 90 Degree Elbow (KQG2L03-N02S)
- SMC Hex Socket Head Male Adapter, 4mm (KQ2S04-01AS)
- SMC Plug-In Reducer, 4mm, TubexPlug-In (KQ2R04-10A)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-34A)
- SMC Bulkhead Union, 3/8 in., TubexTube (KQ2E11-00A)
- AIGNEP USA Elbow Connector, 45/64" Hex, 10mm Tube (55110-10-1/4)
- Smc Hose Fittings